Zoro Homepage

Air Purifier Filter Replacement

  • Mfr # 786A20

  • Zoro # G403456777


product price: $61.19
/ea

Key Features

Compatible Manufacturer Model Number
5500-2
Actual Width
13 1/2 in
Filters Down To
0.003 micron
Actual Height
17 in
Actual Depth
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786A20
Zoro #
G403456777
UPC #
8809154399327
Country of Origin
Multiple

Dimensions

Actual Width
13 1/2 in
Actual Height
17 in
Actual Depth
2 1/2 in

Details

Item
Air Filter
Compatible Manufacturer Model Number
5500-2
Filters Down To
0.003 micron
Filter Efficiency
99.99 %
Filter Type
Pleated
Number of Filters
2

Description

Air Filter, Filter Type Pleated, Actual Depth 2 1/2 in, Actual Height 17 in, Actual Width 13 1/2 in, Compatible Manufacturer Model Number 5500-2, Number of Filters 2, Filters Down To 0.003 micron, Filter Efficiency 99.99 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.