Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Air Cleaner, 134cfm, 1110 sq ft

  • Mfr # 786A16

  • Zoro # G203046321


product price: $99.75
/ea
Free Shipping & Returns

Key Features

Width
0 to 10 in
Height
11 to 20 in
Overall Depth
9 1/2 in
Number of Speeds
4
Noise Level
25 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
786A16
Zoro #
G203046321
UPC #
8809490583480
Country of Origin
Multiple

Dimensions

Width
0 to 10 in
Height
11 to 20 in
Overall Depth
9 1/2 in
Overall Width
9 1/2 in
Overall Height
14 5/8 in

Details

Item
Portable Air Cleaner
Number of Speeds
4
Noise Level
25 dBA
Includes
HEPA Filter, Prefilter
Standards
AHAM, Energy Star, ETL
Filter Efficiency
99.97 %
Green Certification or Other Recognition
ENERGY STAR(R) Certified and UL Energy Efficiency Certified
Weight
9 lb
Control Type
Keypad
Maximum Coverage Area
1,110 sq ft
CADR Rating (Smoke)
147
Control Modes
Automatic, Quiet/Night
Filters Included
HEPA (Primary)
Filters Down To
0.01 micron
Air Cleaning Method
Activated Carbon Adsorption, Ionization, Particulate Filtration
Primary Filter Type
Pleated
Control Method
Built-In
Occupancy Sensor
Occupancy Sensor Not Included
Air Quality Sensor
Air Quality Sensor Included
Bluetooth Enabled
Not Wi-Fi Compatible
Includes Filter
Air Filter Included
Maximum Air Flow
134 cfm
Use Location
Room
Filters Out
Allergens, Chemicals, Dander, Dust, Odors, Smog, Smoke, VOC

Description

Portable Air Cleaner, Number of Speeds 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.