Zoro Homepage

Plug-In Power Supplies, 90 to 264V AC

  • Mfr # 12VDC-KIT

  • Zoro # G613343218


product price: $45.89
/ea

Key Features

Input Voltage
90 to 264V AC
Output Voltage
12V DC
Output Current
1 A
Output Plug Inside Polarity
Positive
Mounting
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12VDC-KIT
Zoro #
G613343218
UPC #
082075011716
Country of Origin
Canada

Dimensions

Overall Height
1 in
Overall Width
1.7 in
Overall Depth
2.2 in

Details

Item
Plug-In Power Supplies
Input Voltage
90 to 264V AC
Output Voltage
12V DC
Output Current
1 A
Output Plug Inside Polarity
Positive
Mounting
Wall Mount

Description

Plug-In Power Supplies, Input Voltage 90 to 264V AC, Output Voltage 12V DC, Output Current 1 A, Output Plug Inside Polarity Positive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.