Shop WINLAND ELECTRONICS

Temperature Probe, 3 ft 2 in, Bare Wire

  • Mfr # TEMP-L-W
  • Zoro # G8922916

product price: 
$
54.95
/ea

Key Features

Sensor Type
Thermistor
Temp. Range (F)
-58 Degrees to 158 Degrees F
Temp. Range (C)
-50 Degrees to 70 Degrees
Probe Length
1.16 in
Primary Measuring Element
Thermistor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TEMP-L-W
Zoro #
G8922916
UPC #
082075000864
Country of Origin
Poland
Item
Temperature Probe
Sensor Type
Thermistor
Temp. Range (F)
-58 Degrees to 158 Degrees F
Temp. Range (C)
-50 Degrees to 70 Degrees
Primary Measuring Element
Thermistor
Probe Temp. Measuring Element
Thermistor
Probe Connector
Terminal Block
Probe Connection Type
Terminal Block
Probe Contact Material
Stainless Steel
Accuracy
+/-2 Degrees F/1 Degrees C
Use
Air or Liquids
Includes
Terminal Block
For Use With
Mfr. No. EA200, EA400, EA800ip
Probe Material
Stainless Steel
Temperature Measuring Element
Thermistor
Probe Sheath Material
TPE Overmold
For Liquids and Gels
Yes
Resistance
20,000 ohm
Maximum Temperature C
70 Degrees C
Head Material
Stainless Steel
Minimum Temperature F
-58 Degrees F
For Air
Yes
Fitting Type
Terminal Block
Thermistor Type
2-Wire
For Surfaces
No
For Application
Air, Liquid
Minimum Temperature C
-50 Degrees C
Maximum Temperature F
158 Degrees F
Temperature Range
-58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C
Includes Signal Converter
No
Connector Type
Bare Wire
For Gases
Yes
For Solids
No
Cable Material
TPE (Thermoplastic Elastomer) Jacket Insulation, Polypropylene Lead Insulation
Process Mounting
Connection Block
Probe Bend
Straight
Maximum Temperature °F
158 Degrees F
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
70 Degrees C
Minimum Temperature °C
-50 Degrees C
Minimum Temperature °C
-50 Degrees C
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
70 Degrees C
Maximum Temperature °F
158 Degrees F
Maximum Temperature (°F)
158 Degrees F
For Media Type
Air, Gases, Liquids and Gels
Maximum Temperature (°C)
70 Degrees C
Number of Wires
2-Wire
Process Mounting Connection
Adhesive, Hose Clamp

Dimensions

Probe Length
1.16 in
Probe Wire Length
3 ft 2 in
Wire Length
23"
Probe Dia.
5/16 in
Manufacturers Warranty Length
1 yr
Probe Diameter
0.313 in
Manufacturer Warranty Length
1 yr
Cable Length
3 ft 2 in
Probe Size
5/16 in x 1 5/32 in
Diameter
0.30 in
Cord Length
38 in
Length
1.16 in

Description

The WinlandTM Low Temperature Range Sensor ("TEMP-L-W") or ("Blue Sensor") is a wired waterproof thermistor sensor accessory for the EnviroAlert® and EnviroAlert Professional® devices to monitor the temperature range of -58 to +158 °F (-50 to +70 °C) as a part of the Winland Critical-Environment Monitoring Solution.


  • • Monitors the temperature range of -58 to +158 °F (-50 to +70 °C)
  • • Use with EA200-12, EA200-24, EA400-12, EA400-24, EA800-ip, EA-WMFS, EAPro-GTWY or EAPro-WMFT
  • • Fully submersible waterproof construction.
  • • Maximum sensor cable run of 1,000' (304.8m) [18-22 AWG twisted pair]

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.