Water Surface Sensor-Supervised, 15 ft.
- Mfr # W-S-S
- Zoro # G8812282
product price:
$
48.99
/ea
Key Features
Cord Length
15 ft
For Use With
EnviroAlert, WaterBug(R)
Power Cord Length
15 ft
Height
0.88 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-S-S
- Zoro #
- G8812282
- UPC #
- 082075010948
- Country of Origin
- China
Dimensions
- Cord Length
- 15 ft
- Power Cord Length
- 15 ft
- Height
- 0.88 in
- Width
- 3 in
- Sensor Unit Height
- 0.88 in
- Sensor Unit Depth
- 2 in
Details
- For Use With
- EnviroAlert, WaterBug(R)
- Item
- Water Detector
- Product Type
- Water Detector
- Compatible Manufacturer Part Number
- EA200-12, EA200-24, EA400-12, EA400-24, EAPro-GTWY, EAPro-WMFT
- Supervised Sensor
- Yes
- Compatible Product Type
- Universal
- Maximum Operating Temperature
- 140 Degrees F
- Material
- Plastic Resin
- Monitoring Application
- Basements, Condensate Pan, Drains, Frozen Pipes, Standing Pilot Gas Water Heaters, Sump Pumps, Tank Water Heaters, Tubs, Under Sinks, Water Heaters, Water-Fed Appliances
- Standards
- CE, RoHS
- Detector Type
- Water
- Shell Material
- Plastic Resin
Description
The WaterBug® Supervised Sensor ("W-S-S") is a supervised water sensor that monitors for the presence of water and an accessory for the EnviroAlert® and EnviroAlert Professional® devices as a part of the Winland Critical-Environment Monitoring Solution. WaterBug sensors activate the alarm when a conductive bridge is formed between 2 contacts. The sensors will not alarm for high condensation. This is not a stand-alone product.
- • Supervised sensor will alarm if wire is severed as well as when water is detected
- • Use with EA200-12, EA200-24, EA400-12, EA400-24, EA800-ip, EA-WMFS, EAPro-GTWY or EAPro-WMFT
- • Maximum sensor cable run of 1,000' (304.8m) [18-22 AWG twisted pair]
- • Stable surface mount design
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.