Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Treme Air 3 Day Pre-Event Intense Treatment

  • Mfr # 4469-3D

  • Zoro # G4738215


product price: $49.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4469-3D
Zoro #
G4738215
UPC #
840539007732
Country of Origin
United States

Description

Winners Equine Products X-Treme Air 3 Day Pre-Event Treatment features a proprietary blend of 10 herbs and vitamins medically proven to work including Yunnan Baiyao. Compliant with EFI and USEF regulations. Can be used in all racingjurisdictions and will not test.X-Treme Air Racing Protocol:Step 1. X-Treme Air Daily herbs as directed, every day.Step 2. X-Treme Air 3 Day Pre-Event, starring 3 days before event or breeze. Continue with daily herbs as well.Step 3. X-Treme Boost Paste 4 - 6 hours before event. For extra protection give one full tube the night before and one tube the morning of the event. Step 4. Follow Winners Equine Products Do's and Don'ts nutrition protocol for maximum success. Here is a suggested list of Do's and Don'ts for horses that bleed.Don'ts...Cut out these things as much as possible:OatsSugar and high sugar productsMolassesCorn and corn productsVegetable oil that contains cornCreatineB-12. While B-12 is great for many horses, it is not good for horses that bleed or have respiratory issues. Do's....Things that you can substitute with much better benefits without negative consequences:Beet pulp or beet pulp based grainFresh ground flax seedCut your sweet feed 50/50 with a high protein/fat grain with low or no sugar/no molasses, NSC (non-structural carbohydrates).Substitute honey in place of sugar/molasses. This will sweeten the food naturally. Use locally harvested honey when possible. This will help with allergies and honey is a natural antibiotic. Rice bran oilVitamin CProper veterinary careUse Winners Equine X-Treme Daily Respiratory Treatment as directed.Use Winners Equine X-Treme 3 day and X-Treme Boost before the event.Winners Equine Daily Respiratory Health Treatment will not only help your horse to slow or stop bleeding but will also help with inflammation, circulation, mucus control, allergies, hoof growth, brain function, stamina and many other benefits. If you have questions about nutrition or our products, we at Winners Equine Products are here to help! By making these changes your horse will feel better and perform better.Did you know horses on layup and stall rest will benefit from these daily herbs? Because of the dust from shavings, hay and environment allergens horses will get mucus and allergy symptoms, but Winners Equine Daily herbs will help them stay healthy.Why are Winners Equine products able to help with so many things?Because when the respiratory system is working at full capacity, the oxygen level in the blood is increased which effects the entire body in a positive way.Note: Winners Equine Products are designed for healing and they are preventative maintenance products. If a horse has a lung infection, treat with veterinary protocols and use X-Treme Air Daily Treatment to rebuild and maintain respiratory health and wellness. Scientifically designed to help your horse win!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.