Zoro Homepage

1 1/4in. Bridle Ring with Nail, 100PK

  • Mfr # WACTBR125

  • Zoro # G710062470


product price: $286.99
/pk 100, $2.87/ea
Free Shipping & Returns

Key Features

For Wire/Cable Type
Low Voltage Cable
Color
Silver
Includes
WACTUATED4T
Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WACTBR125
Zoro #
G710062470
UPC #
811443030772
Country of Origin
China

Dimensions

Width
1-1/4 in

Details

For Wire/Cable Type
Low Voltage Cable
Color
Silver
Includes
WACTUATED4T

Description

  • •1 1/4′′ Diameter ring
  • •Open loop design
  • •1/4-20 threaded ring preassembled to eyelet
  • •Nail already preloaded for shooting into various surfaces
  • •Can fit a Ramset, Hilti, and Powers nail guns. Equipped with a 0.300 x 1-1/4" pin in a 90° angle clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.