
1 1/4in. Bridle Ring with PBC on Bottom, 100PK
Mfr # WPBCBR125BTM
Zoro # G310062481
product price: $407.99
/pk 100, $4.08/ea
Free Shipping & Returns
Key Features
For Wire/Cable Type
Low Voltage Cable
Color
Silver
Width
1-1/4 in
Includes
PBC preassembled to bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WPBCBR125BTM
Zoro #
G310062481
UPC #
811443030758
Country of Origin
China
Dimensions
Width
1-1/4 in
Details
For Wire/Cable Type
Low Voltage Cable
Color
Silver
Includes
PBC preassembled to bottom
Description
- •1 1/4′′ Diameter ring
- •Open loop design
- •Pressed beam clamp preassembled on bottom
- •1/4-20 Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.