Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 5/16in. J Hook with Bat Wing, 100PK

  • Mfr # WJH21W

  • Zoro # G210062567


product price: $427.99
/pk 100, $4.28/ea
Free Shipping & Returns

Key Features

Color
Silver
Max. Cable Capacity
1-5/16 in
Material
Galvanized Steel
Type
Cable Hook
Width
1-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WJH21W
Zoro #
G210062567
UPC #
811443030130
Country of Origin
China

Dimensions

Width
1-5/16 in

Details

Item
J Hook
Color
Silver
Max. Cable Capacity
1-5/16 in
Material
Galvanized Steel
Type
Cable Hook
Includes
Batwing
Standards
UL Listed

Description

  • •1 5/16′′ Data J Hook
  • •Heavy duty pre-galvanized steel
  • •Rounded edges for the proper bend radius of cables
  • •Includes retention clipthat secures cables in place
  • •WBW34 Batwing fastens to 12 gauge wire (pencil rod) or threaded rod up to 3/8” in diameter
  • •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
  • •50 Cat 5/5e, or 50 Fiber Optic or 30 Cat 6 Cables, or innerduct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.