Zoro Homepage

1 5/16in. J Hook with Pressed Beam Clamp, 100PK

  • Mfr # WJH21PBC

  • Zoro # G410062596


product price: $568.99
/pk 100, $5.69/ea
Free Shipping & Returns

Key Features

Color
Silver
Max. Cable Capacity
1-5/16 in
Material
Galvanized Steel
Type
Cable Hook
Width
1-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WJH21PBC
Zoro #
G410062596
UPC #
811443030185
Country of Origin
China

Dimensions

Width
1-5/16 in

Details

Item
J Hook
Color
Silver
Max. Cable Capacity
1-5/16 in
Material
Galvanized Steel
Type
Cable Hook
Includes
PBC
Standards
UL Listed

Description

  • •1 5/16′′ Data J Hook
  • •Heavy duty pre-galvanized steel
  • •Rounded edges for the proper bend radius of cables
  • •Includes retention clipthat secures cables in place
  • •Screwed on pressed steel beam clamp
  • •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
  • •50 Cat 5/5e, or 50 Fiber Optic or 30 Cat 6 Cables, or innerduct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.