2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK

  • Mfr # WBR200M24BT

  • Zoro # G610062488


product price:  $355.99
/pk 100, $3.56/ea
Free Shipping & Returns

Key Features

For Wire/Cable Type
Low Voltage Cable
Color
Silver
Includes
M24 preassembled to bottom
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WBR200M24BT
Zoro #
G610062488
UPC #
811443032417
Country of Origin
China

Dimensions

Width
2 in

Details

For Wire/Cable Type
Low Voltage Cable
Color
Silver
Includes
M24 preassembled to bottom

Description

  • •2′′ Diameter ring
  • •M24 Flange preattached
  • •Open loop design
  • •1.5′′ threaded 1/4-20 stand off, as required by the NEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.