2in. J Hook with Angle Clip & Hammer on Flange 5/16in. to 1/2in., 100PK
- Mfr # WJH32ACM58
- Zoro # G710062517
product price:
$
648.99
/pk of 100, $6.49/ea
Free Shipping & Returns
Key Features
Color
Silver
Max. Cable Capacity
2 in
Material
Galvanized Steel
Type
Cable Hook
Includes
Angle Clip & M58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WJH32ACM58
- Zoro #
- G710062517
- UPC #
- 811443030321
- Country of Origin
- China
Dimensions
- Width
- 2 in
Details
- Item
- J Hook
- Color
- Silver
- Max. Cable Capacity
- 2 in
- Material
- Galvanized Steel
- Type
- Cable Hook
- Includes
- Angle Clip & M58
- Standards
- UL Listed
- Features
- 360 Degree Turning
Description
- •2′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •M58 Hammer on Clip for 5/16” to 1⁄2” Flanges, Can move around 360 degrees
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •80 4-Pair UTP CAT 5e or 80 Fiber optic cables or 50 CAT 6 cables
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.