2in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 100PK

  • Mfr # WJH32ACM912

  • Zoro # G710062562


product price:  $970.99
/pk 100, $9.71/ea
Free Shipping & Returns

Key Features

Color
Silver
Max. Cable Capacity
2 in
Material
Galvanized Steel
Type
Cable Hook
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WJH32ACM912
Zoro #
G710062562
UPC #
811443032714
Country of Origin
China

Dimensions

Width
2 in

Details

Item
J Hook
Color
Silver
Max. Cable Capacity
2 in
Material
Galvanized Steel
Type
Cable Hook
Includes
Angle Clip & M912
Features
360 Degree Turning

Description

  • •2′′ Data J Hook
  • •Heavy duty pre-galvanized steel
  • •Rounded edges for the proper bend radius of cables
  • •Includes retention clipthat secures cables in place
  • •M912 hammer on Clip for 9/16” to 3/4” Flanges
  • •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
  • •80 4-Pair UTP CAT 5e or 80 Fiber optic cables or 50 CAT 6 cables

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.