Zoro Homepage

3/4 in. Cable Holder, Locking Gate, White, 100PK

  • Mfr # WCH075WH

  • Zoro # G110062506


product price: $59.69
/pk 100, $0.60/ea

Key Features

For Wire/Cable Type
Cable Management
Color
White
Material
Plastic
Outside Dia.
3/4 in
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCH075WH
Zoro #
G110062506
UPC #
811443032103
Country of Origin
China

Dimensions

Outside Dia.
3/4 in
Width
3/4 in
Height
3/4 in

Details

For Wire/Cable Type
Cable Management
Color
White
Material
Plastic
Standards
UL Listed

Description

  • •3/4" wide locking gate snaps closed to retain wires and cables
  • •5mm center hole
  • •UV rated plastic
  • •An innovative solution that simplifies adding additional cables to a run by simply pushing the cable through the locking gate
  • •Its 5mm center hole gives it the flexibility to be mounted with various fastening devices
  • •Plenum Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.