
3/4in. J Hook - White, 100PK
Mfr # WJH12WH
Zoro # G110062568
product price: $344.84
/pk 100, $3.45/ea
Free Shipping & Returns
Key Features
Color
White
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
Type
Cable Hook
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WJH12WH
Zoro #
G110062568
UPC #
811443031243
Country of Origin
China
Dimensions
Width
3/4 in
Details
Item
J Hook
Color
White
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
Type
Cable Hook
Standards
UL Listed
Description
- •3/4′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Bendable tab for securing wires
- •White powder coating
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •16 4-Pair UTP CAT 5e or 16 Fiber optic cables or 10 CAT 6 cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.