3/4in. J Hook with Angle Clip & Hammer on Flange 1/8in. to 1/4in., 100PK

  • Mfr # WJH12ACM24

  • Zoro # G910062553


product price:  $400.99
/pk 100, $4.01/ea
Free Shipping & Returns

Key Features

Color
Silver
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
Type
Cable Hook
Includes
Angle Clip & M24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WJH12ACM24
Zoro #
G910062553
UPC #
811443030079
Country of Origin
China

Dimensions

Width
3/4 in

Details

Item
J Hook
Color
Silver
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
Type
Cable Hook
Includes
Angle Clip & M24
Features
360 Degree Turning
Standards
UL Listed

Description

  • •3/4′′ Data J Hook
  • •Heavy duty pre-galvanized steel
  • •Rounded edges for the proper bend radius of cables
  • •Bendable tab for securing wires
  • •M24 hammer on Clip for 1/8” to 1⁄4” Flanges, Positionable 360 Degrees
  • •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
  • •16 4-Pair UTP CAT 5e or 16 Fiber optic cables or 10 CAT 6 cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.