3/4in. J Hook with Angle Clip & Hammer on Flange 5/16in. to 1/2in., 100PK

  • Mfr # WJH12ACM58

  • Zoro # G210062598


product price:  $443.99
/pk 100, $4.44/ea
Free Shipping & Returns

Key Features

Color
Silver
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
Type
Cable Hook
Features
360 Degree Turning
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WJH12ACM58
Zoro #
G210062598
UPC #
811443030086
Country of Origin
China

Dimensions

Width
3/4 in

Details

Item
J Hook
Color
Silver
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
Type
Cable Hook
Features
360 Degree Turning
Standards
UL Listed
Includes
Angle Clip & M58

Description

  • •3/4′′ Data J Hook
  • •Heavy duty pre-galvanized steel
  • •Rounded edges for the proper bend radius of cables
  • •Bendable tab for securing wires
  • •M58 hammer on Clip for 5/16” to 1⁄2” Flanges,Positionable 360 Degrees
  • •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
  • •16 4-Pair UTP CAT 5e or 16 Fiber optic cables or 10 CAT 6 cables

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.