
3/4in. MAGNETIC BRIDLE RING, SHORT STEM STANDOFF, BLACK, 26 LB MAGNET, 100PK
Mfr # WBR075MAGBK
Zoro # G410062497
product price: $380.99
/pk 100, $3.81/ea
Free Shipping & Returns
Key Features
For Wire/Cable Type
Cable Management
Color
Black
Features
26lb magnet
Width
3/4 in
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WBR075MAGBK
Zoro #
G410062497
UPC #
811443031397
Country of Origin
China
Dimensions
Width
3/4 in
Details
For Wire/Cable Type
Cable Management
Color
Black
Features
26lb magnet
Standards
UL Listed
Description
- •26 lb rare earth magnet for easy installation and repositioning
- •Short standoff
- •3/4′′ diameter bridle ring for quickly securing wires and cables
- •Black epoxy coating
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
- •Short standoff brings the bridle ring closer to the magnet making for a stronger hold
- •No tools needed, simply attach the magnet to a metal surface and run cables
- •Perfect solution for datacom/low voltage projects
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.