Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in. Bridle Ring with Angle Bracket, 100PK

  • Mfr # WBR400AC

  • Zoro # G810062462


product price: $486.99
/pk 100, $4.87/ea
Free Shipping & Returns

Key Features

For Wire/Cable Type
Low Voltage Cable
Color
Silver
Includes
WANGLE4T
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBR400AC
Zoro #
G810062462
UPC #
811443030963
Country of Origin
China

Dimensions

Width
4 in

Details

For Wire/Cable Type
Low Voltage Cable
Color
Silver
Includes
WANGLE4T

Description

  • •4" Diameter ring
  • •Open loop design
  • •1/4-20 Threads
  • •Preassembled on angle bracket with 1⁄4” Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.