
4in. J Hook with Angle Clip & Hammer on Flange 1/8in. to 1/4in., 25PK
Mfr # WJH64ACM24
Zoro # G510062564
product price: $231.99
/pk 25, $9.28/ea
Free Shipping & Returns
Key Features
Color
Silver
Max. Cable Capacity
4 in
Material
Galvanized Steel
Type
Cable Hook
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WJH64ACM24
Zoro #
G510062564
UPC #
811443030437
Country of Origin
China
Dimensions
Width
4 in
Details
Item
J Hook
Color
Silver
Max. Cable Capacity
4 in
Material
Galvanized Steel
Type
Cable Hook
Standards
UL Listed
Includes
Angle Clip & M24
Features
360 Degree Turning
Description
- •4′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •M24 hammer on clip for 1/8” to 1⁄4” Flanges, positionable 360 Degrees
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •300 Cat 5/5e, or 300 Fiber Optic, or 185 Cat 6 Cable, or innerduct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.