4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 25PK

  • Mfr # WJH64AF14

  • Zoro # G710062531


product price:  $267.99
/pk 25, $10.72/ea
Free Shipping & Returns

Key Features

Color
Silver
Max. Cable Capacity
4 in
Material
Galvanized Steel
Type
Cable Hook
Includes
AF14 Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WJH64AF14
Zoro #
G710062531
UPC #
811443032189
Country of Origin
China

Dimensions

Width
4 in

Details

Item
J Hook
Color
Silver
Max. Cable Capacity
4 in
Material
Galvanized Steel
Type
Cable Hook
Includes
AF14 Clip

Description

  • •4′′ Data J Hook
  • •Heavy duty pre-galvanized steel
  • •Rounded edges for the proper bend radius of cables
  • •Includes retention clipthat secures cables in place
  • •AF14 hammer on Clip for 9/16” to 3/4” Flanges
  • •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
  • •300 Cat 5/5e, or 300 Fiber Optic, or 185 Cat 6 Cable, or innerduct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.