4in. J Hook with Hammer on Flange 1/8in. to 1/4in., 25PK

  • Mfr # WJH64HOK-24

  • Zoro # G910062546


product price:  $210.99
/pk 25, $8.44/ea
Free Shipping & Returns

Key Features

Color
Silver
Max. Cable Capacity
4 in
Material
Galvanized Steel
Type
Cable Hook
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WJH64HOK-24
Zoro #
G910062546
UPC #
811443030390
Country of Origin
China

Dimensions

Width
4 in

Details

Item
J Hook
Color
Silver
Max. Cable Capacity
4 in
Material
Galvanized Steel
Type
Cable Hook
Includes
HOK-24
Standards
UL Listed

Description

  • •4′′ Data J Hook
  • •Heavy duty pre-galvanized steel
  • •Rounded edges for the proper bend radius of cables
  • •Includes retention clipthat secures cables in place
  • •HOK-24 hammer on clip for 1/8” to 1⁄4” flanges
  • •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
  • •300 Cat 5/5e, or 300 Fiber Optic, or 185 Cat 6 Cable, or innerduct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.