
4in. Magnetic Bridle Ring, 100 lb Magnet, 1.5in. Standoff, 100PK
Mfr # WBRL400MAG
Zoro # G210062468
product price: $1,071.99
/pk 100, $10.72/ea
Free Shipping & Returns
Key Features
For Wire/Cable Type
Cable Management
Color
Silver
Features
100lb magnet
Width
4 in
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WBRL400MAG
Zoro #
G210062468
UPC #
811443031847
Country of Origin
China
Dimensions
Width
4 in
Details
For Wire/Cable Type
Cable Management
Color
Silver
Features
100lb magnet
Standards
UL Listed
Description
- •100 lb rare earth magnet for easy installation and repositioning
- •1.5′′ stand off
- •4′′ diameter bridle ring for quickly securing wires and cables
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
- •Short standoff brings the bridle ring closer to the magnet making for a stronger hold
- •No tools needed, simply attach the magnet to a metal surface and run cables
- •Perfect solution for datacom/low voltage projects
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.