Zoro Homepage

Bushing Kit, Dia. 1 In, Use With E26MWSS

  • Mfr # E26MWSS, 1.00 Inch Dia. Bore

  • Zoro # G2922184


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Driven Shaft Keyway (In.)
1/4 x 1/8
Worm Center Distance (In.)
2.63 in
Bushing Dia. (In.)
1.0 in
Driven Shaft O.D. (In.)
1 in
For Use With
E26MWSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E26MWSS, 1.00 Inch Dia. Bore
Zoro #
G2922184
UPC #
-
Country of Origin
United States

Dimensions

Bushing Dia. (In.)
1.0 in
Reducer Size
E26MWSS
Bushing Bore Diameter
1 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Item
Bushing Kit
Driven Shaft Keyway (In.)
1/4 x 1/8
Worm Center Distance (In.)
2.63 in
Driven Shaft O.D. (In.)
1 in
For Use With
E26MWSS

Description

Bushing Kit, Bushing Bore Diameter 1 in, For Use With E26MWSS, Keyway Depth 1/8 in, Keyway Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.