Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing Kit, Dia. 2 In, Use With E35MWSS

  • Mfr # E35MWSS, 2.00 Inch Dia. Bore

  • Zoro # G2805966


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Driven Shaft Keyway (In.)
1/2 x 1/4
Bushing Dia. (In.)
2.0 in
Worm Center Distance (In.)
3.5 in
For Use With
E35MWSS
Reducer Size
E35MWSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E35MWSS, 2.00 Inch Dia. Bore
Zoro #
G2805966
UPC #
-
Country of Origin
United States

Dimensions

Bushing Dia. (In.)
2.0 in
Reducer Size
E35MWSS
Keyway Depth
1/4 in
Bushing Bore Diameter
2 in
Keyway Width
1/2 in

Details

Driven Shaft Keyway (In.)
1/2 x 1/4
Worm Center Distance (In.)
3.5 in
For Use With
E35MWSS
Item
Bushing Kit
Driven Shaft O.D. (In.)
2 in

Description

Bushing Kit, Bushing Bore Diameter 2 in, For Use With E35MWSS, Keyway Depth 1/4 in, Keyway Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.