Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing Kit, Dia.1.688 In, For E30MWSS

  • Mfr # E30MWSS, 1.68 Inch Dia. Bore

  • Zoro # G1531607


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Bushing Dia. (In.)
1.688 in
Driven Shaft Keyway (In.)
3/8 x 3/16
Reducer Size
E30MWSS
Worm Center Distance (In.)
3.0 in
For Use With
E30MWSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30MWSS, 1.68 Inch Dia. Bore
Zoro #
G1531607
UPC #
-
Country of Origin
United States

Dimensions

Bushing Dia. (In.)
1.688 in
Reducer Size
E30MWSS
Keyway Width
3/8 in
Keyway Depth
3/16 in
Bushing Bore Diameter
1 11/16 in

Details

Driven Shaft Keyway (In.)
3/8 x 3/16
Worm Center Distance (In.)
3.0 in
Item
Bushing Kit
For Use With
E30MWSS
Driven Shaft O.D. (In.)
1 11/16 in

Description

Bushing Kit, Bushing Bore Diameter 1 11/16 in, For Use With E30MWSS, Keyway Depth 3/16 in, Keyway Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.