Zoro Homepage

Mounting Plate

  • Mfr # E17WT

  • Zoro # G0597256


product price: $21.69
/ea

Key Features

Worm Center Distance (In.)
1.75 in
Mounting Plate
Bottom
Includes
(4) Mounting Screw
Dimension H (In.)
0.406 in
Dimension A (In.)
5.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E17WT
Zoro #
G0597256
UPC #
-
Country of Origin
China

Dimensions

Dimension H (In.)
0.406 in
Dimension A (In.)
5.0 in
Dimension E (In.)
3.81 in
Dimension X (In.)
3.88 in
Dimension G (In.)
0.5 in
Dimension Z (In.)
0.39 in
Bolt Hole Dia. (In.)
0.41 in
Dimension F1 (In.)
3.5 in
Dimension B (In.)
5.0 in
Dimension A1 (In.)
2.59 in
Dimension Y (In.)
1.75 in
Bolt Circle Diameter
0.41 in

Details

Worm Center Distance (In.)
1.75 in
Mounting Plate
Bottom
Includes
(4) Mounting Screw
Item
Speed Reducer Mounting Base
For Use With
Winsmith Speed Reducers
Base
WT
Material
Steel
Number of Mounting Holes
4
Product Type
Mounting Base
Equipment Mounting Location
Bottom
For Worm Center Distance
1.75 in

Description

Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Winsmith Speed Reducers, For Worm Center Distance 1.75 in, Bolt Circle Diameter 0.41 in, Equipment Mounting Location Bottom, Number of Mounting Holes 4, Includes (4) Mounting Screw, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.