Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, 1.75"CD, 25:1, 56C

  • Mfr # U18 25 HOLLOW 56C .75

  • Zoro # G8981861


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
25:1
Bore Dia.
3/4"
Overall Length
7.94"
Standards
Astm b-117; IP66 certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U18 25 HOLLOW 56C .75
Zoro #
G8981861
UPC #
801245760465
Country of Origin
United States

Dimensions

Bore Dia.
3/4"
Overall Length
7.94"

Details

Item
Hollow Output Speed Reducer
Nominal Ratio
25:1
Standards
Astm b-117; IP66 certification

Description

Speed Reducer,1.75 In.CD,25:1,56C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.