Zoro Homepage

Speed Reducer, 2.38"CD, 30:1, 180TC

  • Mfr # U24 30 HOLLOW 180TC 1.19

  • Zoro # G8985151


product price: $1,449.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
30:1
Bore Dia.
1.188"
Overall Length
9.64
Standards
Astm b-117; IP66 certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U24 30 HOLLOW 180TC 1.19
Zoro #
G8985151
UPC #
801245768362
Country of Origin
United States

Dimensions

Bore Dia.
1.188"
Overall Length
9.64

Details

Item
Hollow Output Speed Reducer
Nominal Ratio
30:1
Standards
Astm b-117; IP66 certification

Description

Speed Reducer,2.38 In.CD,30:1,180TC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.