Zoro Homepage

Speed Reducer, 2.63", 10:1, 180TC, Washdown

  • Mfr # M26 10 HOLLOW 180TC 1.50

  • Zoro # G8970497


product price: $1,707.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
10:1
Bore Dia.
1-1/2"
Overall Length
10.1"
Standards
Astm b-117; IP66 certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M26 10 HOLLOW 180TC 1.50
Zoro #
G8970497
UPC #
801245807221
Country of Origin
United States

Dimensions

Bore Dia.
1-1/2"
Overall Length
10.1"

Details

Item
Hollow Output Speed Reducer
Nominal Ratio
10:1
Standards
Astm b-117; IP66 certification

Description

Speed Reducer,2.63 In.,10:1,180TC,Washdown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.