Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, 2.63", 40:1, 140TC, Washdown

  • Mfr # M26 40 R 140TC

  • Zoro # G8972159


product price: $1,024.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
40:1
Overall Length
9.58"
Standards
Astm b-117; IP66 certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M26 40 R 140TC
Zoro #
G8972159
UPC #
801245810498
Country of Origin
United States

Dimensions

Overall Length
9.58"

Details

Item
Solid Output Shaft Speed Reducer
Nominal Ratio
40:1
Standards
Astm b-117; IP66 certification

Description

Speed Reducer,2.63 In.,40:1,140TC,Washdown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.