Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, C-Face, 180TC, 15:1

  • Mfr # E30MWNS, 15:1, 180TC

  • Zoro # G2763537


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
15:1
Input RPM
1,725 RPM
Bore Dia.
1 1/8 in
Nominal Output RPM
115 RPM
Housing Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30MWNS, 15:1, 180TC
Zoro #
G2763537
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/8 in
Output Shaft Height
3 1/2 in
Dimension F
2.75 in
Dimension B
6.62 in
Dimension A
3.5 in
Dimension H
1/2-13
Output Shaft Dia.
1 3/8 in
Dimension G
0.75 in
Dimension D
6.5 in
Dimension L
4.63 in
Dimension C
3 in
Input Shaft Diameter
1 1/8 in
Output Shaft Length
3 1/2 in
Output Shaft Diameter
1 3/8 in

Details

Item
Speed Reducer
Nominal Ratio
15:1
Input RPM
1,725 RPM
Nominal Output RPM
115 RPM
Housing Material
Cast Iron
Shaft Orientation
Right Angle
Output Torque @ 5 HP
2,542 in-lb
Finish
Epoxy Coating System
Lubrication
Mobil Glygoyle(R) 460
Number of Stages
1
Output Torque @ 3 HP
1,525 in-lb
Single/Double Output/Universal
Double Output
Overhung Load
1,350 lb
Gear Type
Worm
Reducer Model No.
E30MWNS
Max. Input HP
5 hp
Frame
180TC
Worm Center Distance
3 in
Max. Output Torque
2,542 in-lb
Rotation
CW/CCW
Mounting
Universal
Speed Reducer Type
C-Face
Duty
Washdown
Seal Material
Fluroelastomer
Overhung Load Capacity
150 lb
Maximum Output Speed
115 RPM
Output Shaft Type
Keyed
Maximum Input Horsepower
5 hp
Housing Material Finish
Epoxy Coating System
Maximum Input Speed
1,725 RPM
Gear Ratio
15:1
Mounting Orientation
Any Angle
Maximum Output Torque
2542 in-lb
Base to Center
3.5 in
Input Connection Type
C-Face
Motor Frame Designation
180TC

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 115 RPM, Motor Frame Designation 180TC, Worm Center Distance 3 in, Base to Center 3.5 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 5 hp, Maximum Output Torque 2542 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.