Zoro Homepage

Speed Reducer, C-Face, 56C, 10:1

  • Mfr # E13MWNS, 10:1. 56C

  • Zoro # G1603192


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
10:1
Input RPM
1,725 RPM
Bore Dia.
5/8 in
Nominal Output RPM
172 RPM
Shaft Orientation
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E13MWNS, 10:1. 56C
Zoro #
G1603192
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Dimension F
1.56 in
Dimension A
2 in
Dimension B
3.88 in
Output Shaft Dia.
3/4 in
Dimension G
0.56 in
Dimension D
3.08 in
Dimension L
2.83 in
Dimension H
5/16-18
Dimension C
1.333 in
Output Shaft Height
1 3/4 in
Output Shaft Length
1 3/4 in
Output Shaft Diameter
3/4 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
10:1
Input RPM
1,725 RPM
Nominal Output RPM
172 RPM
Shaft Orientation
Right Angle
Output Torque @ 3/4 HP
248 in-lb
Housing Material
Cast Iron
Speed Reducer Type
C-Face
Output Torque @ 1/4 HP
83 in-lb
Output Torque @ 1/3 HP
109 in-lb
Mounting
Universal
Reducer Model No.
E13MWNS
Rotation
CW/CCW
Frame
56c
Lubrication
Mobil Glygoyle(R) 460
Finish
Epoxy Coating System
Number of Stages
1
Max. Output Torque
248 in-lb
Single/Double Output/Universal
Double Output
Overhung Load
290 lb
Worm Center Distance
1.33 in
Output Torque @ 1/2 HP
165 in-lb
Max. Input HP
0.75 hp
Duty
Washdown
Gear Type
Worm
Overhung Load Capacity
150 lb
Seal Material
Fluroelastomer
Housing Material Finish
Epoxy Coating System
Maximum Input Horsepower
0.75 hp
Maximum Output Torque
248 in-lb
Mounting Orientation
Any Angle
Maximum Output Speed
172 RPM
Output Shaft Type
Keyed
Base to Center
1.75 in
Gear Ratio
10:1
Motor Frame Designation
56C
Input Connection Type
C-Face
Maximum Input Speed
1,725 RPM

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 172 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Base to Center 1.75 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 248 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.