Zoro Homepage

Speed Reducer, C-Face, 56C, 30:1

  • Mfr # E13MWNS, 30:1, 56C

  • Zoro # G0713307


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
30:1
Input RPM
1,725 RPM
Bore Dia.
5/8 in
Nominal Output RPM
58 RPM
Output Shaft Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E13MWNS, 30:1, 56C
Zoro #
G0713307
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Output Shaft Dia.
3/4 in
Dimension C
1.333 in
Dimension D
3.08 in
Dimension G
0.56 in
Dimension A
2 in
Dimension B
3.88 in
Dimension H
5/16-18
Dimension F
1.56 in
Output Shaft Height
1 3/4 in
Dimension L
2.83 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
3/4 in
Output Shaft Length
1 3/4 in

Details

Item
Speed Reducer
Nominal Ratio
30:1
Input RPM
1,725 RPM
Nominal Output RPM
58 RPM
Max. Output Torque
276 in-lb
Gear Type
Worm
Output Torque @ 1/3 HP
276 in-lb
Housing Material
Cast Iron
Rotation
CW/CCW
Finish
Epoxy Coating System
Lubrication
Mobil Glygoyle(R) 460
Mounting
Universal
Number of Stages
1
Max. Input HP
0.3 hp
Shaft Orientation
Right Angle
Speed Reducer Type
C-Face
Worm Center Distance
1.33 in
Frame
56c
Output Torque @ 1/4 HP
209 in-lb
Duty
Washdown
Single/Double Output/Universal
Double Output
Reducer Model No.
E13MWNS
Overhung Load
290 lb
Maximum Input Speed
1,725 RPM
Base to Center
1.75 in
Mounting Orientation
Any Angle
Gear Ratio
30:1
Output Shaft Type
Keyed
Overhung Load Capacity
150 lb
Input Connection Type
C-Face
Maximum Output Torque
276 in-lb
Housing Material Finish
Epoxy Coating System
Motor Frame Designation
56C
Maximum Output Speed
58 RPM
Seal Material
Fluroelastomer
Maximum Input Horsepower
0.3 hp

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Base to Center 1.75 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 276 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.