Zoro Homepage

Speed Reducer, C-Face, 56C, 40:1

  • Mfr # E13MWNS, 40:1, 56C

  • Zoro # G1933486


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
40:1
Input RPM
1,725 RPM
Bore Dia.
5/8 in
Nominal Output RPM
43 RPM
Worm Center Distance
1.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E13MWNS, 40:1, 56C
Zoro #
G1933486
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Output Shaft Dia.
3/4 in
Dimension A
2 in
Dimension C
1.333 in
Dimension F
1.56 in
Output Shaft Height
1 3/4 in
Dimension G
0.56 in
Dimension H
5/16-18
Dimension B
3.88 in
Dimension L
2.83 in
Dimension D
3.08 in
Output Shaft Length
1 3/4 in
Output Shaft Diameter
3/4 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1,725 RPM
Nominal Output RPM
43 RPM
Worm Center Distance
1.33 in
Mounting
Universal
Number of Stages
1
Single/Double Output/Universal
Double Output
Reducer Model No.
E13MWNS
Max. Input HP
0.25 hp
Lubrication
Mobil Glygoyle(R) 460
Rotation
CW/CCW
Overhung Load
290 lb
Finish
Epoxy Coating System
Housing Material
Cast Iron
Max. Output Torque
256 in-lb
Shaft Orientation
Right Angle
Output Torque @ 1/4 HP
256 in-lb
Frame
56c
Output Torque @ 1/6 HP
171 in-lb
Speed Reducer Type
C-Face
Gear Type
Worm
Duty
Washdown
Output Shaft Type
Keyed
Housing Material Finish
Epoxy Coating System
Maximum Output Speed
43 RPM
Input Connection Type
C-Face
Motor Frame Designation
56C
Base to Center
1.75 in
Mounting Orientation
Any Angle
Seal Material
Fluroelastomer
Gear Ratio
40:1
Maximum Input Speed
1,725 RPM
Maximum Input Horsepower
0.25 hp
Overhung Load Capacity
150 lb
Maximum Output Torque
256 in-lb

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 43 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Base to Center 1.75 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 256 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.