Zoro Homepage

Speed Reducer, C-Face, 56C, 40:1

  • Mfr # E17MWNS, 40:1, 56C

  • Zoro # G0252445


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
40:1
Input RPM
1,725 RPM
Bore Dia.
5/8 in
Nominal Output RPM
43 RPM
Dimension D
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E17MWNS, 40:1, 56C
Zoro #
G0252445
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Dimension D
3.88 in
Dimension B
4.63 in
Dimension F
1.94 in
Dimension A
2.38 in
Output Shaft Dia.
1 in
Dimension C
1.75 in
Dimension L
3.44 in
Dimension H
3/8-16
Output Shaft Height
2 1/8 in
Dimension G
0.56 in
Output Shaft Length
2 1/8 in
Output Shaft Diameter
1 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1,725 RPM
Nominal Output RPM
43 RPM
Max. Input HP
0.5 hp
Output Torque @ 1/3 HP
383 in-lb
Worm Center Distance
1.75 in
Finish
Epoxy Coating System
Overhung Load
650 lb
Housing Material
Cast Iron
Output Torque @ 1/4 HP
290 in-lb
Gear Type
Worm
Number of Stages
1
Speed Reducer Type
C-Face
Frame
56c
Reducer Model No.
E17MWNS
Duty
Washdown
Mounting
Universal
Output Torque @ 1/2 HP
580 in-lb
Rotation
CW/CCW
Max. Output Torque
580 in-lb
Shaft Orientation
Right Angle
Single/Double Output/Universal
Double Output
Lubrication
Mobil Glygoyle(R) 460
Output Shaft Type
Keyed
Input Connection Type
C-Face
Maximum Output Speed
43 RPM
Maximum Output Torque
580 in-lb
Maximum Input Horsepower
0.5 hp
Gear Ratio
40:1
Overhung Load Capacity
150 lb
Base to Center
2.13 in
Housing Material Finish
Epoxy Coating System
Maximum Input Speed
1,725 RPM
Mounting Orientation
Any Angle
Motor Frame Designation
56C
Seal Material
Fluroelastomer

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 43 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Base to Center 2.13 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 580 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.