Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, C-Face, 56C/140TC, 10:1

  • Mfr # E24MWNS, 10:1, 56C/140TC

  • Zoro # G2472766


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
10:1
Input RPM
1,725 RPM
Bore Dia.
7/8 in
Nominal Output RPM
172 RPM
Shaft Orientation
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E24MWNS, 10:1, 56C/140TC
Zoro #
G2472766
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Dimension H
1/2-13
Dimension B
5.38 in
Output Shaft Height
2 7/8 in
Output Shaft Dia.
1 1/4 in
Dimension L
4.5 in
Dimension C
2.375 in
Dimension D
5.25 in
Dimension F
2.19 in
Dimension G
0.63 in
Dimension A
3.13 in
Output Shaft Length
2 7/8 in
Input Shaft Diameter
7/8 in
Output Shaft Diameter
1 1/4 in

Details

Item
Speed Reducer
Nominal Ratio
10:1
Input RPM
1,725 RPM
Nominal Output RPM
172 RPM
Shaft Orientation
Right Angle
Mounting
Universal
Max. Input HP
3 hp
Single/Double Output/Universal
Double Output
Rotation
CW/CCW
Finish
Epoxy Coating System
Reducer Model No.
E24MWNS
Output Torque @ 3 HP
1,021 in-lb
Max. Output Torque
1,021 in-lb
Overhung Load
895 lb
Output Torque @ 1 HP
340 in-lb
Gear Type
Worm
Housing Material
Cast Iron
Speed Reducer Type
C-Face
Worm Center Distance
2.38 in
Output Torque @ 1.5 HP
511 in-lb
Duty
Washdown
Frame
56C/140TC
Lubrication
Mobil Glygoyle(R) 460
Number of Stages
1
Output Torque @ 2 HP
681 in-lb
Overhung Load Capacity
150 lb
Gear Ratio
10:1
Input Connection Type
C-Face
Housing Material Finish
Epoxy Coating System
Seal Material
Fluroelastomer
Maximum Input Speed
1,725 RPM
Maximum Output Torque
1021 in-lb
Mounting Orientation
Any Angle
Maximum Output Speed
172 RPM
Motor Frame Designation
56C/140TC
Base to Center
2.88 in
Maximum Input Horsepower
3.5 hp
Output Shaft Type
Hollow

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 172 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 2.38 in, Base to Center 2.88 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 3.5 hp, Maximum Output Torque 1021 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.