Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, C-Face, 56C/140TC, 40:1

  • Mfr # E35MWNS, 40:1, 56C/140TC

  • Zoro # G0733826


product price: $961.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
40:1
Input RPM
1,725 RPM
Bore Dia.
7/8 in
Nominal Output RPM
43 RPM
Output Shaft Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E35MWNS, 40:1, 56C/140TC
Zoro #
G0733826
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Output Shaft Dia.
1 3/4 in
Dimension G
1 in
Dimension F
3.25 in
Dimension D
7.5 in
Dimension L
5.46 in
Dimension B
7.69 in
Output Shaft Height
4 in
Dimension C
3.5 in
Dimension A
3.75 in
Dimension H
5/8-11
Output Shaft Length
4 in
Output Shaft Diameter
1 3/4 in
Input Shaft Diameter
7/8 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1,725 RPM
Nominal Output RPM
43 RPM
Overhung Load
2,130 lb
Housing Material
Cast Iron
Finish
Epoxy Coating System
Output Torque @ 3 HP
3,787 in-lb
Speed Reducer Type
C-Face
Output Torque @ 2 HP
2,524 in-lb
Frame
56C/140TC
Max. Output Torque
3,787 in-lb
Rotation
CW/CCW
Output Torque @ 1 HP
1,262 in-lb
Duty
Washdown
Output Torque @ 1.5 HP
1,893 in-lb
Max. Input HP
3 hp
Number of Stages
1
Mounting
Universal
Worm Center Distance
3.5 in
Reducer Model No.
E35MWNS
Gear Type
Worm
Lubrication
Mobil Glygoyle(R) 460
Shaft Orientation
Right Angle
Single/Double Output/Universal
Double Output
Seal Material
Fluroelastomer
Gear Ratio
40:1
Maximum Output Speed
43 RPM
Motor Frame Designation
56C/140TC
Housing Material Finish
Epoxy Coating System
Input Connection Type
C-Face
Overhung Load Capacity
150 lb
Maximum Input Horsepower
3 hp
Output Shaft Type
Hollow
Base to Center
4 in
Mounting Orientation
Any Angle
Maximum Input Speed
1,725 RPM
Maximum Output Torque
3787 in-lb

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 43 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 3.5 in, Base to Center 4 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 3787 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.