Zoro Homepage

Torque Arm Kit, For Use With E20MWSS

  • Mfr # E20MWSS, Torque Arm Kit

  • Zoro # G1365883


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Dimension D (In.)
3.0 in
Dimension C (In.)
0.19 in
Dimension B (In.)
3.5 in
For Use With
E20MWSS
Reducer Size
E20MWSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20MWSS, Torque Arm Kit
Zoro #
G1365883
UPC #
-
Country of Origin
United States

Dimensions

Dimension D (In.)
3.0 in
Dimension C (In.)
0.19 in
Dimension B (In.)
3.5 in
Reducer Size
E20MWSS
Dimension A (In.)
1.69 in
Dimension F Max. (In.)
24.0 in
Dimension E (In.)
0.44 in
Dimension F Min. (In.)
15.0 in
Minimum Arm Length
15 in
Maximum Arm Length
24 in
Mount Hole Center-to-Center Length
3 in
Arm Base Mount Hole Diameter
0.44 in

Details

For Use With
E20MWSS
Item
Torque Arm Kit
Worm Center Distance (In.)
2.0 in
Number of Arm Base Mount Holes
2
For Worm Center Distance
2 in

Description

Torque Arm Kit, For Worm Center Distance 2 in, Maximum Arm Length 24 in, Minimum Arm Length 15 in, Mount Hole Center-to-Center Length 3 in, Arm Base Mount Hole Diameter 0.44 in, For Use With E20MWSS, Number of Arm Base Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.