10727 Sasha Round Accent Table
- Mfr # 10727
- Zoro # G903684076
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Overall Height
27 in
Color
White
Features
Durable
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10727
- Zoro #
- G903684076
- UPC #
- 21713107275
- Country of Origin
- China
Dimensions
- Overall Height
- 27 in
- Table Top Diameter
- 20 in
Details
- Shape
- Round
- Item
- Accent Table
- Color
- White
- Features
- Durable
- Assembly
- Unassembled
- Number of Drawers
- 1
- Base Style
- Curved
- Number of Shelves
- 2
- Number of Legs
- 4
- Base Included
- Yes
Description
Since 1977, Winsome Trading Inc. has been a manufacturer of lifestyle furniture for the home. Specializing in solid wood, we have continually brought forth innovative designs with excellent value. We offer household furniture from our own design, and also accept custom designs. Elegantly simple, this end table. Its curved, smooth design blends well with any style of room decor. Assembly Required.
Color: White.
Dimensions: 20L x 20D x 27H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.