Shop WINSOME
See all product information
Create Account
40445 Xola Console Table - Cappuccino
- Mfr # 40445
- Zoro # G103850622
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Height
30 in
Top Thickness
45 in
Color
Cappuccino
Application
Home
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40445
- Zoro #
- G103850622
- UPC #
- 21713404459
- Country of Origin
- Thailand
- Shape
- Rectangle
- Color
- Cappuccino
- Application
- Home
- Item
- Console Table
- Base Style
- X-shaped
- Base Included
- Yes
- Number of Shelves
- 1
Dimensions
- Overall Height
- 30 in
- Top Thickness
- 45 in
- Table Top Depth
- 16 in
Description
Since 1977, Winsome Trading Inc. has been a manufacturer of lifestyle furniture for the home. Specializing in solid wood, we have continually brought forth innovative designs with excellent value. We offer household furniture from our own design, and also accept custom designs.
The X Cappuccino Sofa Table can bring understated style to your living room or entry way with ease. A cross between traditional and modern design, this console table is the perfect place to display books or photos. The lower shelf gives you extra storage or display space. Comes in a rich cappuccino finish. Made of solid and composite wood, this sofa table is easy to assemble.
The X Cappuccino Sofa Table can bring understated style to your living room or entry way with ease. A cross between traditional and modern design, this console table is the perfect place to display books or photos. The lower shelf gives you extra storage or display space. Comes in a rich cappuccino finish. Made of solid and composite wood, this sofa table is easy to assemble.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.