81115 Night Stand with Cabinet and Drawer - Natural
- Mfr # 81115
- Zoro # G603932378
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Length
48 in
Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81115
- Zoro #
- G603932378
- UPC #
- 21713811158
- Country of Origin
- Thailand
- Item
- Console Table
Dimensions
- Width
- 18 in
- Length
- 48 in
- Height
- 30 in
Description
For over three decades Winsome Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood Winsome has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. Night Stand with Cabinet and Drawer Natural. Dimensions: 19"L x 15"W x 25"H. Finish: Natural.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.