Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

92261 Capri 2 Section M Storage Shelf with 4 Foldable Black Fabric Baskets - Walnut and Black

  • Mfr # 92261

  • Zoro # G904013318


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11.3"
Overall Height
29.3"
Frame Material
Wood, Fabric
Color
Espresso
Width
25.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92261
Zoro #
G904013318
UPC #
21713922618
Country of Origin
Thailand

Dimensions

Overall Length
11.3"
Overall Height
29.3"
Width
25.3"

Details

Frame Material
Wood, Fabric
Color
Espresso
Item
Storage Rack
Assembly
Required
Total Number of Compartments
2
Application/Usage
Storage

Description

For over three decades Winsome Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood Winsome has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. Capri Collection Walnut finish unit Black color baskets Wood Unit Fabric baskets Assembly required Dimensions of Shelf Unit are 25.25 inches L x 11.25 inches W x 29.25 inches H Shelf Unit weighs 25 lbs Dimensions of Baskets are 10.97 inches L x 10.06 inches W x 9 inches H Basket weighs 1.2 pounds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.