Shop WINSOME
See all product information
Create Account
92314 Espresso Beechwood SHELF2-SECT NARROW
- Mfr # 92314
- Zoro # G503913941
product price:Â
$
73.45
/ea
Key Features
Number of Shelves
2
Depth
11.3 in
Height
29.3 in
Width
13-1/2 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92314
- Zoro #
- G503913941
- UPC #
- 21713923141
- Country of Origin
- Thailand
- Item
- Bookcase
- Number of Shelves
- 2
- Assembly
- Unassembled
- Finish
- Espresso
- Material
- Beechwood
- Application
- Book Storage
- Number of Fixed Shelves
- 2
Dimensions
- Depth
- 11.3 in
- Height
- 29.3 in
- Width
- 13-1/2 in
Description
For over three decades Winsome Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood Winsome has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. With its classic sturdy design this elegant shelving unit fulfills both style and functional requirements. Its two sections hold the Espresso Small Storage Basket perfectly(Baskets not included). Mix and match with the other Espresso Storage Shelves. WxDxH: 13 5 x 11 25 x 29 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.