Shop WINSOME
See all product information
Create Account
99323 Honey Beechwood PRINTER STAND
- Mfr # 99323
- Zoro # G503877021
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Color
Honey
Material
Solid Wood, Composite Wood
Number of Drawers
1
Number of Shelves
1
Length
30.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99323
- Zoro #
- G503877021
- UPC #
- 21713993236
- Country of Origin
- Thailand
- Color
- Honey
- Material
- Solid Wood, Composite Wood
- Item
- Printer Stand
- Number of Drawers
- 1
- Number of Shelves
- 1
- Assembled/Unassembled
- Unassembled
- Number of Caster Wheels
- 0
- Number of Adjustable Shelves
- 0
Dimensions
- Length
- 30.3 in
- Height
- 29.1 in
- Depth
- 20.1 in
- Width
- 22.8 in
Description
For over three decades Winsome Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood Winsome has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. This printer stand complements the Studio Home Office Computer Desk. Classic and sturdy it has room for a printer a drawer to hold extra paper and a lower shelf ideal for holding a CPU. Also can be used as an end table. WxDxH: 23 x 20 x 29
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.