This item is Discontinued.

Winsome Club Chair, 23 in L, 19 in W, 37-1/2 in H 94344

Club Chair, 23 in L, 19 in W, 37-1/2 in H (Discontinued)

  • Mfr # 94344
  • Zoro # G703851487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94344
Zoro #
G703851487
UPC #
21713943446
Country of Origin
Malaysia

Dimensions

Width
19 in
Length
23 in
Height
37-1/2 in

Details

Item
Club Chair
Material
Wood

Description

For over three decades Winsome Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood Winsome has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. Three Piece Kitchen Island Set in Antique Walnut Finish Table has Drawers at Both Ends Set Includes Table and Two 24" Saddle Stools Table Dimensions: - 39.37" L x 19.69: W x 33.27"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.