Zoro Homepage

Computer Desk, 29 in H, Honey

  • Mfr # 99042

  • Zoro # G003923013


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Overall Height
29 in
Color
Honey
Work Surface Depth
20 in
Shape
Rectangle
Series
Studio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99042
Zoro #
G003923013
UPC #
21713990426
Country of Origin
Thailand

Dimensions

Overall Height
29 in
Work Surface Depth
20 in
Work Surface Width
42 in

Details

Item
Computer Desk
Color
Honey
Shape
Rectangle
Series
Studio
Assembled/Unassembled
Unassembled
Number of Trays
1

Description

For over three decades Winsome Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood Winsome has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. Featuring a broad desktop perfect for the monitor and a pull-out keyboard tray disguised as a drawer this computer desk is classic and sturdy. The Honey Pine finish gives it a polished and sleek look. Mix and match with the rest of the Studio Home Office line. WxDxH: 42 x 20 x 29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.