Zoro Homepage

End Table, 22-3/4 in H, Glass

  • Mfr # 92218

  • Zoro # G503737387


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Height
22-3/4 in
Tabletop Material
Glass
Color
Dark Espresso
Application
Home
Table Top Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92218
Zoro #
G503737387
UPC #
21713922182
Country of Origin
China

Dimensions

Height
22-3/4 in
Table Top Diameter
18-1/2 in

Details

Item
End Table
Tabletop Material
Glass
Color
Dark Espresso
Application
Home
Table Top Shape
Round
Number of Shelves
1
Base Style
Curved
Number of Legs
4
Base Material
Wood
Base Included
Yes

Description

For over three decades Winsome Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood Winsome has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. Elegantly design with glass top this end table. Its flared leg shelf blends well with any style of room decor. Espresso Finish. 18.5"(W) x 18.5"(D) x 22.5"(H).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.