Zoro Homepage

End Table, 24 in W, 22 in L, 24 in H

  • Mfr # 94327

  • Zoro # G304001267


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Length
22 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94327
Zoro #
G304001267
UPC #
21713943279
Country of Origin
Thailand

Dimensions

Width
24 in
Length
22 in
Height
24 in

Details

Item
End Table

Description

For over three decades Winsome Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood Winsome has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. WxDxH:
  • L TABLE: W26.8" X D18.7" X H21.9"
  • M TABLE: W18.7" X D18.7" X H17.9"
  • S TABLE: W11.4" X D18.7" X H14"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.