Shop WINSOME TRADING

20792 Halifax Cabinet for Closet - Office 7 Drawers Black

  • Mfr # 20792
  • Zoro # G503877571

product price: 
$
199.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20792
Zoro #
G503877571
UPC #
21713207920
Country of Origin
Thailand

Description

Halifax storage carts feature a multitude of drawers for easily accessible storage in your home office, kitchen, craft room, or a child's room. Optional locking casters to use them with or without casters for stationary or mobility storage. Crate a workspace by placing tabletop over 2 of 7-Drawer carts for high table or 5-Drawer creates a normal table height. Available in White, Black, Walnut Finish. Choose from 5-drawer or 7-drawer with cut-out drawer pull. Drawer inside dimension 15.90"W x 11.73"D x 2.55"H. If casters is used, 2.16" is clearance between floor and bottom of cart. Assembly required.
  • Color/Finish: Black
  • Material: Composite Wood
  • Dimensions:
  • Width: 19.21
  • Depth: 15.98
  • Height: 35.35
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.